This item is Discontinued.

Trademark Fine Art Wellington Studio 'Gold Africa I On White Crop' Canvas Art, 35x47 WAP08030-C3547GG

This item is Discontinued.

Trademark Fine Art

Wellington Studio 'Gold Africa I On White Crop' Canvas Art, 35x47 (Discontinued)

Mfr # WAP08030-C3547GG
Zoro # G701682663
UPC # 192664724924
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP08030-C3547GG
Zoro #
G701682663
UPC #
192664724924
Country of Origin
United States
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Animals
Artist
Wellington Studio

Dimensions

Size
35 in x 47 in

Description

  • Artist: Wellington Studio
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an expressive ink sketch of a gold elephant with splashy black outlines.

A large bright studio space at the back of a small-town gallery is home to Wellington Studio, a traditional working studio with several junior artists working under the creative eye and tutelage of senior artist James Wiens. Each piece of art from Wellington Studio is a result of collaboration among the group. Their mix of creative minds, styles and genres is refreshing, always resulting in something new, creative and exciting.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.