This item is Discontinued.

Trademark Fine Art White Series I by Nicole Dietz- Ready to Hang, 35x47 ND001-C3547GG

This item is Discontinued.

Trademark Fine Art

White Series I by Nicole Dietz- Ready to Hang, 35x47 (Discontinued)

Mfr # ND001-C3547GG
Zoro # G801578040
UPC # 886511302655
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ND001-C3547GG
Zoro #
G801578040
UPC #
886511302655
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Nicole Dietz
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Nicole Dietz
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white tree.

Nicole Dietz is an Ohio-based artist and her works reflect her love of travel with common motifs of trees and nature scenes. A bold color palette and abstract landscapes reflect her strong graphic design background. Her best selling editions, 'The White Series', has seen international popularity and the starkness of her pieces has shown a following among starter collections as well as established galleries. Nicole's pursuit of custom artwork installations has kept her style fresh and always evolving.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews