This item is Discontinued.

This item is Discontinued.
Wild Apple Portfolio 'Elements of Botany VIII' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- WAP12446-C3047GG
- Zoro #
- G201695910
- UPC #
- 194189284228
- Country of Origin
- United States
- Subject
- Floral
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Wild Apple Portfolio
- Style
- Modern & Contemporary
Dimensions
- Size
- 30 in x 47 in
Description
- Artist: Wild Apple Portfolio
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gray flower study over a white background.
Prominent Colors: White, Grey
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.