This item is Discontinued.

This item is Discontinued.
Yale Gurney 'Brooklyn Cowboy' Canvas Art, 30x47 (Discontinued)
Specifications
Product Information
- MFR #
- YG7100-C3047GG
- Zoro #
- G801700496
- UPC #
- 886511351585
- Country of Origin
- United States
Dimensions
- Size
- 30 in x 47 in
Details
- Artist
- Yale Gurney
- Subject
- People
- Product Type
- Gallery-Wrapped Canvas Art
- Style
- Contemporary
Description
- Artist: Yale Gurney
- Subject: People
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a man in a red shirt and cowboy with his back to the camera and a woman on the other side of him.
Having worked for years in the advertising, marketing and PR world, Yale Gurney is noted worldwide for his photography. With offices in Miami, New York City and Chicago, he frequently travels on assignment to document events and create production stills for a wide variety of clients. Said Gurney, “I have always felt fortunate to have the ability to have fun with my clients and to have started out in the midst of the incredible human laboratory of a truly great city - New York.”
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.