This item is Discontinued.

This item is Discontinued.
Yale Gurney 'Hark' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- YG010-C3047GG
- Zoro #
- G201700010
- UPC #
- 886511053038
- Country of Origin
- United States
- Style
- Contemporary
- Artist
- Yale Gurney
- Subject
- Photography
- Product Type
- Gallery-Wrapped Canvas Art
Description
- Artist: Yale Gurney
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features lit up angels in front of the Rockefeller Center.
Having spent time working in the ad, marketing and PR worlds, Yale Gurney has a keen knowledge of storytelling, now through his camera's eye. Yale frequently travels on assignment to document events, creat production stills and develop photographic stories for wall decor furnishings for an array of clients from hotels and businesses to private clients.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.