This item is Discontinued.

Trademark Fine Art Yale Gurney 'Home of the 12th Man' Canvas Art, 30x47 YG7205-C3047GG

This item is Discontinued.

Trademark Fine Art

Yale Gurney 'Home of the 12th Man' Canvas Art, 30x47 (Discontinued)

Mfr # YG7205-C3047GG
Zoro # G201698157
UPC # 191344538035
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YG7205-C3047GG
Zoro #
G201698157
UPC #
191344538035
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Yale Gurney
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Landscapes

Description

  • Artist: Yale Gurney
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blue bridge glowing against the night sky.

Having spent time working in the ad, marketing, and PR worlds, Yale Gurney has a keen knowledge of storytelling, now through his camera's eye. Yale frequently travels on assignment to document events, creating production stills and developing photographic stories for wall decor furnishings for an array of clients, from hotels and businesses to private clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.