Shop TRAEGER
Create Account
Grill Cover, 70 in W, 25 in D, 48 in H, 600D Polyester/Nylon, Gray
Mfr # BAC601
Zoro # G513767992
product price:Â
$
260.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAC601
- Zoro #
- G513767992
- UPC #
- 634868934940
- Country of Origin
- Indonesia
Description
Keep your Traeger Ironwood XL pellet grill looking and performing at its better with this full-length grill cover. Heavy-duty, all-weather material protects against any type of weather Mother Nature throws at you and the sides feature adjustable cinches to accommodate all of your P.A.L. Pop-And-Lock accessory rail attachments.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov