Shop TRAFFICMASTER
Create Account
Oak 4 MIL x 6" W x 36" L Grip Strip Water Resistant Luxury Vinyl Plank Flooring, 24 sqft/case, 16PK
- Mfr # 11053
- Zoro # G624231443
product price:Â
$
209.99
/pk of 16, $13.12/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11053
- Zoro #
- G624231443
- UPC #
- 088969110534
- Country of Origin
- United States
Description
TrafficMASTER features a patented GripStrip installation method - easily install with pre-attached adhesive strips to create a beautiful floating floor. No additional adhesive or heavy tools required. TrafficMASTER is water resistant and can be installed almost anywhere including basements, kitchens, bathrooms, and high traffic areas. This flooring is both phthalate-free and formaldehyde-free to ensure product safety. Enjoy your newly installed floor within hours! Achieve a natural wood look at an affordable price. Embossed; low gloss; authentic design3. 8 mm thickness x 6 in. width x 36 in. length; 4 mil wear layerWater-resistant; can be installed in most rooms of your home - above, on or below gradeCan be installed over most existing surfaces including tile, wood, concrete and vinylResidential UseEasy to maintain, no-wax flooring - simply clean with a dust mop, vacuum or pH neutral cleanerAll online orders for this item may ship in multiple parcel packages or on a pallet via truckline carrier depending on order quantityEasy to install; Patented GripStrip Installation MethodFor use indoors and in temperature-controlled environments onlyPlanks per carton: 16 planks; sq. ft. per carton: 24Actual item color may vary from device screen representation; we recommend that you order a sample and view it in the room where your flooring will be installed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.