Shop TRAILFX
Additional $115.00 delivery surcharge applies per item.
See details
Create Account
120691C; Truck Tool Box; Crossover Low Profile Single Lid; Diamond Tread; Aluminum
- Mfr # 120691C
- Zoro # G708338273
product price:Â
$
913.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120691C
- Zoro #
- G708338273
- UPC #
- 880268149495
- Country of Origin
- United States
Description
TrailFX 120691C- TrailFX aluminum tool boxes offer the widest selection of sizes and styles in the industry. These superior quality boxes are packed with features yet affordably priced to fit your budget.- Attributes: Material: Aluminum; Includes Tool Box Mat: No; Carpeted: No; Sheen Level: Flat; Length: 19.25 IN; Design: Low Profile; Color: Silver; Drilling Required: No; Lockable: Yes; Finish: Polished; Weather Resistant: Yes; Width: 69 IN; Type: Crossover; Mounting Hardware Included: Yes; Height: 13.5 IN; Universal Or Specific Fit: Universal; Internal Storage Capacity: 8.4 5I; Paintable: No; Compartment Quantity: 1; Surface Type: Diamond Plate; Handle Type: Pull; Color/ Finish: Silver; Height (IN): 13-1/2 Inch; Length (IN): 69 Inch; Material: Aluminum; Number Of Lids/Storage Box Doors: 1 Lid; Prop 65 Y/N: N; Style: Low Profile; Surface Design: Diamond Tread; Title: TOOL BOX Trail FX BED BOX CROSS OVER CONTRACTOR; Type: Crossover; Width (IN): 19-1/4 Inch; With Rails: No; With Tray: Yes; Features: Strong And Durable; Universal Design Allows Box To Fit Any Compact Truck; Limited Lifetime Warranty; Lid Has Two Layers Of Aluminum And A Higher Density Foam Fill Than Any Of The Competitive Boxes On The Market. Twist Handle Brings A More Stylish Look Compared To Traditional Boxes; More Stylish Look Compared To Traditional Boxes; Box Does Not Block Your View From Behind; The Body Of The Box Features Fully TIG Welded Seams And A Patented Built-In Small Parts Storage Bin Which Offers Convenience And Adds Strength To The End Of The Box As Well; Latching System Features A High-Quality Stainless Steel Latch For Lasting Durability And Convenience; The Patented Up-And-Over Rod Does Not Encumber The Working Space Of The Box And Keeps The Rod Out Of Harm's Way Prolonging The Life Of The Latching System; Tray Provides Removable Storage Space For Small Items Making It Makes It Easy To Transport Small Items To And From Your Jobsite Or Garage; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.