Shop TRAILFX
Create Account
1312124001; Bull Bar; Polished Stainless Steel 3" Diam w/ Skid Plate w/o Light Mounting Tabs
- Mfr # 1312124001
- Zoro # G209001683
product price:Â
$
540.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1312124001
- Zoro #
- G209001683
- UPC #
- 880268004855
- Country of Origin
- China
Description
TrailFX 1312124001- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Stainless Steel; Includes Lightbar: No; Length: 39.38 IN; Color: Silver; Drilling Required: No; Finish: Polished; Mounting Hardware Included: Yes; Height: 14.18 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 12.4 LB; Color/ Finish: Polished; Cutting Required: Yes; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Stainless Steel; Maximum Light Size (IN): 6 Inch Light; Prop 65 Y/N: N; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: No; With Lights: No; With Skid Plate: Yes; Features: Adds An Aggressive Yet Sporting Look To Your Vehicle; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited Lifetime Warranty; Bolt-On Mounting; 60 To 180 Minutes Professional Installation Time; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.