This item is Discontinued.

This item is Discontinued.
2-1/2" Lift, Strut Assembly Extensions, With Strut Assembly Extensions Only (Discontinued)
Mfr #
F25LL3
Zoro #
G506156932
UPC # 880268129121
Country of Origin China
Category Suspension Hardware & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F25LL3
- Zoro #
- G506156932
- UPC #
- 880268129121
- Country of Origin
- China
- Material
- Steel
- Wheel Backspacing
- 4.5 in
- Type
- Strut Assembly Extension
- Wheel Offset
- 25 mm
- Color
- Black
Dimensions
- Lift Height
- 2-1/2 in
Description
2-1/2 Inch Lift; Strut Assembly Extensions; With Strut Assembly Extensions Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.