This item is Discontinued.

This item is Discontinued.
2" Lift, Strut Assembly Extension, With Lower Strut Assembly Mount Extensions And Hardware (Discontinued)
Mfr #
G20LL1
Zoro #
G306156927
UPC # 856472003441
Country of Origin China
Category Suspension Hardware & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G20LL1
- Zoro #
- G306156927
- UPC #
- 856472003441
- Country of Origin
- China
- Type
- Strut Assembly Extension
- Material
- Aluminum
- Color
- Silver
- Wheel Offset
- 12 mm
- Wheel Backspacing
- 5.5 in
Description
2 Inch Lift; Strut Assembly Extension; With Lower Strut Assembly Mount Extensions And Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.