This item is Discontinued.

This item is Discontinued.
2" Lift, Strut Assembly Extension, With Lower Strut Assembly Mount Extensions And Hardware (Discontinued)
Mfr #
G20LL3
Zoro #
G706156923
UPC # 880268179454
Country of Origin United States
Category Suspension Hardware & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G20LL3
- Zoro #
- G706156923
- UPC #
- 880268179454
- Country of Origin
- United States
Dimensions
- Lift Height
- 2 in
Details
- Material
- Aluminum
- Color
- Black
- Wheel Backspacing
- 5 in
- Type
- Lower Strut Spacer
Description
2 Inch Lift; Strut Assembly Extension; With Lower Strut Assembly Mount Extensions And Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.