Shop TRAILFX

2455H; Side Window Deflector; Low Profile; Tape-On; Set of 2

  • Mfr # 2455H
  • Zoro # G908330596

product price: 
$
65.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2455H
Zoro #
G908330596
UPC #
880268168939
Country of Origin
Taiwan, Province of China

Description

TrailFX 2455H- Let fresh air in while keeping the weather out. Stylishly designed and simple to install trailFX window vents are the perfect all weather accessory for any vehicle. All TrailFX window vents feature a limited lifetime warranty.- Attributes: Material: Acrylic; Length: 47.64 IN; Color: Smoke; Drilling Required: No; Finish: Smoke; Mounting Position: Outside; Width: 12.2 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Painting Required: No; Number of Windows: 2; Color Group: Smoke; Color/ Finish: Smoke; Installation Location: Outside Channel; Installation Type: Tape-On; Material: Acrylic; Prop 65 Y/N: N; Quantity: Set Of 2; Style: Low Profile; Title: Rainguard; Features: Sleek Streamlined Appearance; Provides Decreased Wind Noise And Greater Visibility Of Side View Mirror; Keeps Rain Out And Lets Fresh Air In; No Exterior Tape Touches The Vehicle; Easy Install No Drill Installation. Installations Inside The Window Channel Using Pre-Attached 3M(R) Tape; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.