2X2CFFMB; Driving Light; 90 Degree Flood Beam; 2400 Raw LU/ 1500 Effective LU; 4 LEDs

  • Mfr # 2X2CFFMB
  • Zoro # G008382945
product price: 
$
112.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2X2CFFMB
Zoro #
G008382945
UPC #
880268182997
Country of Origin
China

Description

TrailFX 2X2CFFMB- TrailFX provides LED light solutions to perform for work play and everyday life. Quality materials and workmanship go into each of our applications including use of Cree and OSRAM LED's providing our lights with 30 000+ working hours. Buy once and with confidence knowing all TrailFX LED light solutions are covered by a Limited Lifetime Warranty.- Attributes: Ampere Rating At 12 Volts: 1.15 Amp; Ampere Rating At 24 Volts: 0.61 Amp; Diameter: Not Applicable; Height: 3-1/2 Inch; Housing Color: Black; Housing Finish: Powder Coated; Housing Material: Die-Cast Aluminum; Includes Mounting Hardware: Yes; Includes Wiring Harness: Yes; Length: 4.8 Inch; Lens Material: Polycarbonate; Light Color: Clear; Light Output: 2400 Raw / 1500 Effective Lumens; Light Type: 90 Degree Flood Beam; Mounting Length: 4.8 Inch; Mounting Style: Flush Mount; Number Of LED's: 4; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Single; Shape: Cube; Title: Driving/ Fog Light - LED; Voltage Rating: 10 To 30 Volt; Wattage: 20 Watt; Width: 2.83 Inch; Features: Higher Effective Lumens Fully Illuminates The Night Sky; Die-Cast Aluminum Housing For Durabilty And Long Life; 90 Degree Flood Beam Creates A Wider Angle Of Light To See Objects Both Up Close And To The Side Of The Trail; IP67 Rating For Dust Sand And Dirt Protection Along With A High Water Resistance To Keep The Lights At 100 Percent Functional Capacity Regardless Of The Outside Elements; 30 000+ Hours Of Working Life Assures The Light Will Operate For Work Play And Everyday Life; Lower Power Consumption Allows Extra System Wattage For Additional Accessories; Universal Fitment

Ratings & reviews