Shop TRAILFX
Create Account
4040H; Side Window Deflector; Tape-On Smoke Acrylic Set of 4
- Mfr # 4040H
- Zoro # G508274962
product price:Â
$
84.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040H
- Zoro #
- G508274962
- UPC #
- 880268156486
- Country of Origin
- Taiwan, Province of China
Description
TrailFX 4040H- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Acrylic; Length: 47.64 IN; Color: Smoke; Drilling Required: No; Finish: Smoke; Mounting Position: Outside; Width: 12.2 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Painting Required: No; Number of Windows: 4; Color Group: Smoke; Color/ Finish: Smoke; Installation Location: Outside Channel; Installation Type: Tape-On; Material: Acrylic; Prop 65 Y/N: N; Quantity: Set Of 4; Style: Low-Profile; Title: RAIN GUARD Trail FX VENT GUARD RAIN PROTECTOR; Features: Sleek Streamlined Appearance; Provides Decreased Wind Noise And Greater Visibility Of Side View Mirror; Keeps Rain Out And Lets Fresh Air In; No Exterior Tape Touches The Vehicle; Available In Popular Smoke Acrylic; Easy Install No Drill Installation. Installations Inside The Window Channel Using Pre-Attached 3M(R) Tape; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.