Shop TRAILFX
Create Account
4255H; Side Window Deflector; TrailFX Hood Protectors; Low Profile Mounting Hardware
- Mfr # 4255H
- Zoro # G808338524
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4255H
- Zoro #
- G808338524
- UPC #
- 880268179966
- Country of Origin
- Taiwan, Province of China
Description
TrailFX 4255H- TrailFX Window Vents allow you to open vehicle windows for fresh air circulation in any weather with out water getting inside. Each set is custom designed to fit seamlessly to the profile of the vehicle and it protected by a limited lifetime warranty. The dark smoke tint also complements TraiFX Hood Protectors- Attributes: Material: Acrylic; Length: 47.64 IN; Color: Smoke; Drilling Required: No; Finish: Smoke; Mounting Position: Outside; Width: 2.36 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Painting Required: No; Number of Windows: 4; Color Group: Smoke; Color/ Finish: Smoke; Installation Location: Outside Channel; Installation Type: Tape-On; Material: Acrylic; Prop 65 Y/N: N; Quantity: Set of 4; Style: Low Profile; Title: Rainguard; Features: Custom designed to match the contour of the vehicle; Manufactured using dark smoke tinted acrylic for a sleek appearance; Easy to install using pre-applied automotive grade 3M tape; Allows windows to be open for fresh air circulation in any weather; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.