Shop TRAILFX

4807H; Side Window Deflector; Low Profile; Set of 4

  • Mfr # 4807H
  • Zoro # G908338523

product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4807H
Zoro #
G908338523
UPC #
880268172813
Country of Origin
Taiwan, Province of China

Description

TrailFX 4807H- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Acrylic; Length: 47.64 IN; Color: Smoke; Drilling Required: No; Finish: Smoke; Mounting Position: Outside; Width: 12.2 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Painting Required: No; Number of Windows: 4; Color Group: Smoke; Color/ Finish: Smoke; Installation Location: Outside Channel; Installation Type: Tape-On; Material: Acrylic; Prop 65 Y/N: N; Quantity: Set Of 4; Style: Low Profile; Title: Rainguard; Features: Easy Install No Drill Installation. Installations Inside The Window Channel Using Pre-Attached 3M(R) Tape; Sleek Streamlined Appearance; Provides Decreased Wind Noise And Greater Visibility Of Side View Mirror; Keeps Rain Out And Lets Fresh Air In; No Exterior Tape Touches The Vehicle; Available In Popular Smoke Acrylic; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.