4818H; Side Window Deflector; TrailFX Hood Protectors; Low Profile Mounting Hardware

  • Mfr # 4818H
  • Zoro # G008338508
product price: 
$
106.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4818H
Zoro #
G008338508
UPC #
880268180733
Country of Origin
Taiwan, Province of China

Description

TrailFX 4818H- TrailFX offers high qualtiy custom acrylic products at an outstanding value for light trucks Jeeps and SUV's. All TrailFX hood protectors are backed by a limited lifetime warranty.- Attributes: Material: Acrylic; Length: 47.64 IN; Color: Smoke; Drilling Required: No; Finish: Smoke; Mounting Position: Outside; Width: 12.2 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Painting Required: No; Number of Windows: 4; Color Group: Smoke; Color/ Finish: Smoke; Installation Location: Outside Channel; Installation Type: Tape-On; Material: Acrylic; Prop 65 Y/N: N; Quantity: Set Of 4; Style: Low Profile; Title: Rainguard; Features: Custom Designed / Complements OEM Vehicle Styling; Manufactured using dark smoke tinted acrylic / sleek appearance; Easy to Install Using Pre-Applied 3M Tape; Allows Windows to be Open / Circulates Fresh Air Helps Keep Windows from Fogging Up; Specific Fitment

Ratings & reviews