8489H; Hood Deflector; Wrap-Around Smoke Acrylic

  • Mfr # 8489H
  • Zoro # G508285050
product price: 
$
97.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8489H
Zoro #
G508285050
UPC #
880268156288
Country of Origin
Taiwan, Province of China

Description

TrailFX 8489H- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Acrylic; Length: 74.8 IN; Color: Smoke; Drilling Required: No; Lighted: No; Finish: Smoke; Width: 8.66 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Color Group: Smoke; Color/ Finish: Smoke; Drilling Required: No; Hood Or Fender Protector: Hood Only; Installation Location: Under The Hood; Installation Type: Screw-On; Material: Acrylic; Mounting Type: Mounts Raised; Profile Style: Low; Prop 65 Y/N: N; Title: BUGSHIELD Trail FX; Wrap-Around: Yes; Features: Wrap Around Design Smoke In Color; Smoke Shields Constructed From Modified Acrylic; Stands Away From Hood For Easy Cleaning No Bumpers Required For Most Applications; Custom Designed For A Perfect Fit; Easy Install With Low Profile Mounting Hardware Included; Limited Lifetime Warranty; Specific Fitment

Ratings & reviews