Shop TRAILFX

8713H; Hood Deflector; Wrap-Around

  • Mfr # 8713H
  • Zoro # G008261370

product price: 
$
92.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8713H
Zoro #
G008261370
UPC #
880268170734
Country of Origin
Taiwan, Province of China

Description

TrailFX 8713H- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Acrylic; Length: 75.63 IN; Color: Smoke; Drilling Required: No; Lighted: No; Finish: Smoke; Width: 12.76 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Color Group: Smoke; Color/ Finish: Dark Smoke; Drilling Required: No; Hood Or Fender Protector: Hood Only; Installation Location: Behind The Grille; Installation Type: Screw-On; Material: Acrylic; Mounting Type: Mounts Raised; Profile Style: Low; Prop 65 Y/N: N; Title: Bug Shield; Wrap-Around: Yes; Features: Wrap Around Design Smoke In Color; Smoke Shields Constructed From Modified Acrylic; Stands Away From Hood For Easy Cleaning No Bumpers Required For Most Applications; Custom Designed For A Perfect Fit; Easy Install With Low Profile Mounting Hardware Included; Specific Fitment

Ratings & reviews