Shop TRAILFX
Create Account
A0007S; Step Nerf Bar; w/ Step Pads 3" Round Bent Polished Stainless Steel w/o End Caps
- Mfr # A0007S
- Zoro # G508263522
product price:Â
$
342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0007S
- Zoro #
- G508263522
- UPC #
- 880268111119
- Country of Origin
- China
Description
TrailFX A0007S- Quality tubular products for that custom look! 3 Inch stainless steel side bars are made of T304 marine grade stainless steel tubing ensures a lifetime of beauty and durability. Limited Lifetime manufacturers warranty against defects in materials and work- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Polished; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Without End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 3 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Mounting Kit Included; Rocker Panel Mount; Drilling Not Required; 2 Pads On The Bar; 60 To 180 Minutes Professional Installation Time; Has A 300 Pounds Capacity; Single Step For Standard Cab Pickups Dual Step For 3 And 4 Door Pickups And 4 Door SUVs; Round Tube Side Steps Have A Custom Step Pad That Is Hermitically Fused To The Bar To Never Come Off. The Tube Is Crimped Before This Is Installed; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.