Shop TRAILFX
Create Account
A1008S; Step Nerf Bar; w/ Step Pads 4" Oval Bent Polished Stainless Steel w/ Welded End Caps
- Mfr # A1008S
- Zoro # G508263560
product price:Â
$
501.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1008S
- Zoro #
- G508263560
- UPC #
- 880268148351
- Country of Origin
- China
Description
TrailFX A1008S- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Polished; Diameter (IN): 4 Inch; End Cap Type: Welded End Caps; Material: Stainless Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Oval Bent; Features: Limited Lifetime Warranty; Rocker Panel Mount; Has A 300 Pounds Capacity; 4 Inch Oval Tube Side Steps Provide A Larger Step For Secure Footing Easy Vehicle Access And Improved Ground Clearance; Slip-resistant Molded Step Pad; 4 Inch Oval Tube Step With 60 Degree Bent Ends; Larger Step For Secure Footing Easy Vehicle Access With Slip-resistant Molded Step Pad; Custom Designed For Each Application. Easy To Install; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.