A4022B; Step Nerf Bar; With Step Pads; 4 Inch Trapezoidal Straight; With Plastic End Caps
- Mfr # A4022B
- Zoro # G508263584
product price:Â
$
408.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4022B
- Zoro #
- G508263584
- UPC #
- 880268177092
- Country of Origin
- China
Description
TrailFX A4022B- TrailFX Step Bars maximize style and safety when entering and exiting your vehicle. Available in various sizes shapes and finishes TrailFX steps offer a solution for every need. Each pair installs seamlessly against the vehicle's contours for a sleek and stylish look. With TrailFX step products a custom look doesn't have to break the bank.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Trapezoidal; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 4 Inch; Drilling Required: No; End Cap Type: Plastic End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 3 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Surface Steps; Title: Nerf Bar; Type: Trapezoidal Straight; Weight Capacity (LB): 300 Pound; Features: Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Dual UV-Resistant Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab; Heavy Duty Plastic End Caps Add A Clean Finished Appearance While Keeping The Elements Out; Mounting Brackets Feature Molded Trim Covers For A Seamless Installation; Trapezoid Step Shape Offers A Unique Attractive Design That Adds Style To Any Vehicle; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.