A7051B; Step Nerf Bar; With Step Pads With Bed Step 5 Inch Oval Straight Powder Coated
- Mfr # A7051B
- Zoro # G008263657
product price:Â
$
587.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7051B
- Zoro #
- G008263657
- UPC #
- 880268129060
- Country of Origin
- China
Description
TrailFX A7051B- Whether hitting the highway or the off road trails you need dependable products that are built with quality and durability in mind. TrailFX offers you the quality you expect at a price you can afford.- Attributes: Bar Surface Type: Smooth; Sheen Level: High Gloss; Drilling Required: Yes; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bed Steps: Yes; Color/ Finish: Black Powder Coated; Diameter (IN): 5 Inch; Drilling Required: Yes; End Cap Type: Welded End Cap; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Oval Straight; Features: Limited 3 Year Warranty; Rocker Panel Mount; Feature All New Super-Wide Molded Step Pads For Sure Footing In All Conditions; Step Pads Made From UV Resistant Material To Resist Fading And Cracking; Welded End Caps Are Beautifully Blended Into The Side Step Tube For A Clean Streamlined Appearance; Deluxe Large Diameter Tubing Compliments The Styling Of Full Size Trucks And SUVs; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.