A7060S; Step Nerf Bar; w/ Step Pads w/ Bed Step 5" Oval Straight Polished Stainless Steel
- Mfr # A7060S
- Zoro # G808263512
product price:Â
$
758.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7060S
- Zoro #
- G808263512
- UPC #
- 880268131780
- Country of Origin
- China
Description
TrailFX A7060S- Designed to complement the look of longer wheelbase trucks the Wheel-To-Wheel side steps fit wheel opening to wheel opening and feature additional step areas for easy bed access. These steps are available in a polished marine-grade stainless steel- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: Yes; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bed Steps: Yes; Color/ Finish: Polished; Diameter (IN): 5 Inch; Drilling Required: Yes; End Cap Type: Welded End Cap; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Oval Straight; Features: Rocker Panel Mount; Has A 300 Pounds Capacity; Additional Step Areas For Easy Bed Access; Easy Bolt-On Installation; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.