Shop TRAILFX
Create Account
ABSV004B; Step Nerf Bar; Mounts Under Rear Bumper Solid 53 Inch Width X 6.5 Inch Length
- Mfr # ABSV004B
- Zoro # G208387269
product price:Â
$
393.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABSV004B
- Zoro #
- G208387269
- UPC #
- 880268148566
- Country of Origin
- China
Description
TrailFX ABSV004B- Aggressive design Running Board combined with custom fit brackets fit all listed applications. The lightweight Aluminum Running Board features protective accent trim. Running Boards are available in Titanium Black Powder coated finish.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Aluminum; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Aluminum; Color: Titanium Black; Finish: Powder Coated; Length (IN): 6-1/2 Inch; Material: Aluminum; Mounting Location: Mounts Under Rear Bumper; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Surface Design: Solid; Title: ACCESS STEP Trail FX; Width (IN): 53 Inch; Features: Installation Hardware Included; Limited 3 Year Warranty; Constructed Of Light Weight Aluminum; Mounts Under Rear Bumper; 53 Inch Wide X 6.5 Inch Step; Powder Coated Titanium Black Finish; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.