Shop TRAILFX

AHS002B; Truck Cab Side Step; Hitch Mount Fits 2 Inch Receivers 6 Inch Drop Step

  • Mfr # AHS002B
  • Zoro # G306284514

product price: 
$
219.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AHS002B
Zoro #
G306284514
UPC #
880268148399
Country of Origin
China

Description

TrailFX AHS002B- TrailFX Aggressive Tread Hitch Steps helps you gain easy access to your truck van or SUV cargo area. This light weight aluminum aggressive tread design features a UV-resistant non-slip surface.- Attributes: Material: Aluminum; Color: Black; Mounting Hardware Included: Yes; Universal Or Specific Fit: Universal; Bracket Included: Yes; Surface Width: 12; Attachment Method: Hitch Mount; Surface Length: 30; Bracket Material: Aluminum; Adjustable: No; Mount Location: Hitch Mount; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Surface Length: 6-1/2 Inch; Step Surface Width: 22 Inch; Style: 6 Inch Drop Step; Title: TRUCK STEP Trail FX; With Hitch Pin: No; Features: Fits Into 2 Inch Receiver Openings; Includes Anti-Rattle Brackets To Reduce Vibrations; 22 Inch Long X 6.5 Inch Deep; Powder Coated Titanium Black Finish; Limited 3 Year Warranty; Universal Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.