AL4003B; Step Nerf Bar; With Step Pads; 4 1/2 Inch Hexagonal Straight; With Plastic End

  • Mfr # AL4003B
  • Zoro # G508263645
product price: 
$
445.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL4003B
Zoro #
G508263645
UPC #
880268182270
Country of Origin
China

Description

TrailFX AL4003B- TrailFX A4 Series is constructed from weatherproof hexagonal extruded aluminum combined with unique styling and performance. A4 series steps include brackets with plastic covers custom step pads and titanium black powder coat finish long lasting durability.- Attributes: Bar Surface Type: Textured; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Hexagonal; Bar Material: Aluminum; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 4-1/2 Inch; Drilling Required: No; End Cap Type: Straight; Includes Mounting Bracket: Yes; Material: Aluminium; Mounting Location: Rocker Panel Mount; Number of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Surface Steps; Title: Nerf Bar; Type: Hexagonal; Weight Capacity (LB): 300 Pounds; Features: Made with corrosion resistant extruded aluminum; 4.5 Inch hexagon shape for unique styling; Mounting bracket covers for protection and OE look; Light textured black powder coat finish; 3 Inch wide step area; Specific Fitment

Ratings & reviews