D0006S; Truck Bed Side Rail; Stake Pocket Mount Polished Stainless Steel Without Tie Down

  • Mfr # D0006S
  • Zoro # G308542506
product price: 
$
195.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0006S
Zoro #
G308542506
UPC #
880268134330
Country of Origin
China

Description

TrailFX D0006S- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Stainless Steel; Length: 58 IN; Color: Silver; Drilling Required: Yes; Finish: Chrome; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Attachment Method: Stake Pocket Mount; Cargo Weight Capacity: Aesthetic Use Only; Diameter: 2 Inch; Mount Type: Stake Pocket Mount; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Tie Down Option: No; Title: BED RAIL Trail FX SIDE RAIL CARGO TIE DOWN; Type: Single Hoop; Used With Tool Box: No; Features: Fit Your Bed Pockets Perfectly; Custom Designed For Each Application; Highly Polished Mirror Finish 304 Rust Proof Stainless Steel Construction; The Perfect Combination When Used With Other Stainless Steel Accessories; Easy Do It Yourself Installation With Hand Tools; Limited Lifetime Warranty; Specific Fitment

Ratings & reviews