This item is Discontinued.

This item is Discontinued.
D0010B; Truck Bed Side Rail; Stake Pocket Mount Powder Coated Black Steel Without Tie Down (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0010B
- Zoro #
- G108542546
- UPC #
- 880268134422
- Country of Origin
- China
Description
TrailFX D0010B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Steel; Length: 70.5 IN; Color: Black; Drilling Required: Yes; Finish: Powder Coated; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Attachment Method: Stake Pocket Mount; Cargo Weight Capacity: Aesthetic Use Only; Diameter: 2 Inch; Mount Type: Stake Pocket Mount; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Tie Down Option: No; Title: BED RAIL Trail FX SIDE RAIL CARGO TIE DOWN; Type: Single Hoop; Used With Tool Box: No; Features: Fit Your Bed Pockets Perfectly; Custom Designed For Each Application; The Perfect Combination When Used With Other Stainless Steel Accessories; Easy Do It Yourself Installation With Hand Tools; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.