This item is Discontinued.

Trailfx J051FD; Door; Tubular Full Door Textured Powder Coated Black Steel Set Of 2 J051FD

This item is Discontinued.

Trailfx

J051FD; Door; Tubular Full Door Textured Powder Coated Black Steel Set Of 2 (Discontinued)

Mfr # J051FD
Zoro # G008384246
UPC # 8802681505698
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J051FD
Zoro #
G008384246
UPC #
8802681505698
Country of Origin
China

Description

TrailFX J051FD- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products. Whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Steel; Handle Included: Yes; Color: Black; Painting Required: No; Latch Assembly Included: No; Door Pins And Hinges Included: Yes; Molding And Trim Included: Yes; Window Included: No; Molding Included: Yes; Molding Required: No; Molding Holes Included: Yes; Keypad Entry Included: No; Door Lock Type: Manual; Finish: Textured Powder Coated; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Set Of 2; Title: DOOR Trail FX; Type: Tubular Full; Features: Adjustable Hinge Brackets And Latch Assembly; Side View Mirror Mounts For Front Doors; Rubber Anti-rattle Bump Stops; Black Powder Coat Finish; Limiting Straps Included; Limited 3 Year Warranty; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.