This item is Discontinued.

This item is Discontinued.
E0004B; Grille Guard; Powder Coated Gloss Black Steel With Brush Guard Without Skid Plate (Discontinued)
Mfr #
E0004B
Zoro #
G108383125
UPC # 880268109970
Country of Origin China
Category Grille & Bumper Guards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0004B
- Zoro #
- G108383125
- UPC #
- 880268109970
- Country of Origin
- China
Description
TrailFX E0004B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Steel; Includes Lightbar: No; Removable Headlight Guards: No; Sheen Level: High Gloss; Length: 54.34 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Width: 32.29 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 1.5 IN; Weight: 55 LB; Brush Guard: With Brush Guard; Color/ Finish: Black Gloss Powder Coated; Construction: 1 Piece; Cutting Required: Yes; Drilling Required: No; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Receiver Hitch: No; Step Plate Option: No; Title: GRILLE GUARD Trail FX BUMPER PROTECTOR; Tow Hooks Option: No; Tubing Diameter (IN): 1.4 Inch 1.49 Inch; Winch Mount: No; With Light Mounts: No; With Lights: No; With Skid Plate: No; With Step Plate: No; Features: One Piece Design; Pre Drilled For Optional Lighting; 30 To 60 Minutes Professional Installation; Black Finish Is Dual Stage Gloss Black Powder Coat; Easy Install; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.