This item is Discontinued.

This item is Discontinued.
F35SL1; Suspension Lift Kit; 3-1/2 In Front Lift 2-1/2 In Rear Lift W/O Shock Absorbers (Discontinued)
Mfr #
F35SL1
Zoro #
G806124365
UPC # 880268150415
Country of Origin China
Category Suspension Hardware & Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F35SL1
Zoro #
G806124365
UPC #
880268150415
Country of Origin
China
Description
TrailFX F35SL1- Looking to add larger tires or add that go anywhere capability and feel? Then look no further than a TrailFX mid-lift suspension kit. Increased ground clearance visibility and a smoother ride are all benefits of a mid-lift suspension kit.- Attributes: Spring Material: Steel; Bushings Included: Yes; Mounting Hardware Included: Yes; Spring Color: Black; Shocks Included: No; Grade Type: Performance; Maximum Lift: 3.5 IN; Leaf Spring Bracket Material: Steel; Leaf Spring Bracket Color: Black; Leaf Spring Leaf Quantity: 1; Coils Quantity Front: 1; Coils Quantity Rear: 1; Strut(s) Included: Yes; Color: Black Components; Front Lift Amount (IN): 3-1/2 Inch; Front Lift Type: Strut Assembly Spacer; Maximum Tire Size: 35 x 12.50; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Rear Lift Amount (IN): 2-1/2 Inch; Rear Lift Type: Lift Blocks; Shock Type: No Shocks; Shocks: Without Shocks In Kit - Shock Not Change Necessary; Title: SUSPENSION LIFT Trail FX SUSPENSION RISER LIFT KIT TIRE CLEARNACE; Wheel Backspacing (IN): 5.47; Wheel Offset (MM): 12; Features: Maintains Factory Ride; Shock Replacement Not Required; X-Guard Plus Powertrain Warranty; Limited Lifetime Warranty and Limited 1 Year Warranty On Wearable Components; Designed For Additional Clearance For Larger Wheel And Tire Combinations; All Necessary Components Included In One Box; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.