Shop TRAILFX

FBV01B; Step Nerf Bar; Mounts Under Rear Bumper Solid Surface With Non-Slip Tread 60 Inch

  • Mfr # FBV01B
  • Zoro # G408388790

product price: 
$
187.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBV01B
Zoro #
G408388790
UPC #
880268131179
Country of Origin
China

Description

TrailFX FBV01B- Whether hitting the highway or the off road trails you need dependable products that are built with quality and durability in mind. TrailFX offers you the quality you expect at a price you can afford. Truck and Jeep products range from steps toolboxes bull bars grille guards and bed protection to winches bumpers plastics racks and more.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Mild Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Mild Steel; Color: Black; Finish: Powder Coated; Length (IN): 60 Inch; Material: Mild Steel; Mounting Location: Mounts Under Rear Bumper; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Surface Design: Solid With Non-Slip Tread; Title: ACCESS STEP Trail FX; Width (IN): 6-1/2 Inch; With End Caps: Yes; Features: Black Powder Coated Steel; Mounts Under Rear Bumper; Solid Surface With Non-Slip Tread; Welded End Caps; Limited 3 Year Warranty; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.