This item is Discontinued.

Trailfx FCLR002B; Ladder Rack; 800 Pound Capacity Universal Powder Coated Black Steel FCLR002B

This item is Discontinued.

Trailfx

FCLR002B; Ladder Rack; 800 Pound Capacity Universal Powder Coated Black Steel (Discontinued)

Mfr # FCLR002B
Zoro # G908383233
UPC # 880268155779
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCLR002B
Zoro #
G908383233
UPC #
880268155779
Country of Origin
China

Description

TrailFX FCLR002B- TrailFX Contractor Racks are designed and manufactured with functionality adjustability along with a heavy duty carrying capacity as top priority.- Attributes: Color: Black; Drilling Required: Yes; Finish: Powder Coated; Attachment Type: Bolt-On; Weight Capacity: 800 LB; Mounting Hardware Included: Yes; Height: 41 IN; Mount Type: Camper Shell Mount; Roof Protection Pads Included: No; Adjustable: Yes; Color/ Finish: Black Gloss Powder Coated; Estimated Install Time (Hours): 2; Material: Steel; Mounting Style: Camper Shell Mount; Number Of Bars: 4; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Ladder Rack; Type: Covered Utility; Universality: Semi-Universal; Weight Capacity: 800 Pound; Features: High-Quality And Durable Powder-Coated Finish; Easy To Install And Can Be Mounted On Driver Or Passenger Side; Adjustable Width And Height For Customized Installation; No Drill Installation Provided; Limited 3 Year Warranty; Quickly Removed For A Clean Look When Not In Use; Rated To Support Up To 800 Pounds Loads; Rear Grab Handle Built In To Assist With Access Into Truck Bed Or Loading Tools On To Rack System; Rope Ties On Each Corner; Heavy Duty Steel Construction; Adjustable To Fit Long And Short Bed With Regular Extended Or Crew Cab Trucks; Fits All Fullsize Pickup Trucks; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.