FCLR003B; Ladder Rack Extension; Trail FX Ladder Rack 27 Inch Extension Powder Coated Black

  • Mfr # FCLR003B
  • Zoro # G208383254
product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCLR003B
Zoro #
G208383254
UPC #
880268155786
Country of Origin
China

Description

TrailFX FCLR003B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Steel; Color: Black; Maximum Length: 27 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Universal; Adjustable: No; Compatibility: Trail FX Ladder Rack; Extendable Length (IN): 27 Inch; Finish: Powder Coated; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Ladder Rack Extension; Features: Heavy Duty Steel Construction Rated To Support Up To 1500 Pounds; Rope Ties Provided On Each Corner; Rear Crossbar Removes Easily For Tall Loads; Equipped With Rear Grab Handles For Easy Bed Access; Can Be Mounted Permanently Or Temporarily With No Drill J Hooks; Limited 3 Year Warranty; Universal Fitment

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews