HR001B; Truck Cab Protector / Headache Rack; Powder Coated; Titanium Black; Steel
- Mfr # HR001B
- Zoro # G308542551
product price:Â
$
326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR001B
- Zoro #
- G308542551
- UPC #
- 880268177450
- Country of Origin
- China
Description
TrailFX HR001B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Steel; Color: Black; Lockable: No; Finish: Powder Coated; Attachment Type: Bolt-On; Mounting Hardware Included: Yes; Adjustable: Yes; Surface Type: Smooth; Do You Have a Service/Utility Body: No; Drilling Required: No; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Headache Rack; Type: Frame; Used With Tonneau Cover: No; Used With Toolbox: No; Features: Protects The Cab From Cargo That May Shift In The Truck Bed; Protective Bars Also Function As Convenient Tie Down Point To Brace Or Secure Heavy Cargo; Universal Design Fits Multiple Applications With Drill Or No-drill Mounting Options; Rack Can Be Mounted With Toolbox Installed; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.