Shop TRAILFX
Create Account
HR002B; Truck Cab Protector / Headache Rack; Titanium Black Powder Coated Steel
- Mfr # HR002B
- Zoro # G308542544
product price:Â
$
326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR002B
- Zoro #
- G308542544
- UPC #
- 880268179829
- Country of Origin
- China
Description
TrailFX HR002B- Protect both your truck's cab and occupants with a safety design engineered high quality headache rack from TrailFX. Confidently transport tools and potentially dangerous cargo without fear of accidental damage. TrailFX headache racks can be paired with cross bed toolboxes. Add the convenient TrailFX accessory carrier or LED work lights for even more functionality.- Attributes: Material: Steel; Color: Black; Lockable: No; Finish: Powder Coated; Attachment Type: Bolt-On; Mounting Hardware Included: Yes; Adjustable: Yes; Surface Type: Smooth; Do You Have a Service/Utility Body: NO; Drilling Required: NO; Installation Type: Threaded Fasteners; Lighted: NO; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Headache Rack; Type: Frame; Used With Tonneau Cover: NO; Used With Toolbox: Yes; With Ladder Carrier: NO; With Sliding Window Cut: NO; Features: Protects the cab of the truck and passengers from cargo that may shift in the truck bed; Protective bars also function as convenient tie down points to secure heavy cargo; Attractive universal design fits multiple application with drill or no-drill mounting options; Rack can be mounted with an intalled cross bed toolbox; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.