JL013T; Bumper; Direct-Fit; Mounting Hardware Included; Compatible with OE Receiver
- Mfr # JL013T
- Zoro # G908542531
product price:Â
$
584.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JL013T
- Zoro #
- G908542531
- UPC #
- 880268180429
- Country of Origin
- China
Description
TrailFX JL013T- Looking for protection for your new Jeep Gladiator? Look no further than TrailFX Rear Bumper providing protection to the rear bed section while adding mounting points for D-rings and rear facing lights.- Attributes: Material: Steel; Bar Finish: Textured Powder Coated; Length: 18 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 8.5 IN; Universal Or Specific Fit: Specific; Lighting Ports: Yes; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 45.25 IN; Impact Strip Included: No; Air Bag Compatible: No; Color: Black; D-rings: With D-rings; Drilling Required: No; Finish: Textured Powder Coated; Hitch Type: OE Hitch; Light Type: No Lights; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bumper; Tow Hooks: Without Tow Hook; Tubular: No; Type: One Piece; Winch Compatible: No; With Bull Bar: No; With CB Antenna Mount: No; With Grille Guard: No; With Grille Insert: No; With Jacking Points: No; With License Plate Mount: Yes; With Light Cutouts: Yes; With Mounting Hardware: Yes; With Skid Plate: No; With Spare Tire Mount: No; With Winch Mount: No; Features: Wrap Around Design To Protect The Rear Corners Of The Jeep Bed; Compatible With Oe Or Aftermarket Receiver Hitch; Accomodates 3 Inch Flush Mount Cube Lights; Oe Sensor Cutouts With Plugs For Models With Or Without Backup Sensors; Textured Black Powder Coated Finish; D-ring Mounts And D-rings Included For Additional Recovery Points; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.