
JL04FD; Door; Textured Powder Coated; Black; Steel; Set Of 2
Mfr # JL04FD
Zoro # G308384250
product price:Â $436.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JL04FD
Zoro #
G308384250
UPC #
8802681707894
Country of Origin
China
Description
TrailFX JL04FD- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Steel; Handle Included: Yes; Color: Black; Painting Required: No; Latch Assembly Included: No; Door Pins And Hinges Included: Yes; Molding And Trim Included: Yes; Window Included: No; Molding Included: Yes; Molding Required: No; Molding Holes Included: Yes; Keypad Entry Included: No; Door Lock Type: Manual; Finish: Textured Powder Coated; Handle Type: Paddle; Mesh Cover Option: No; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Set Of 2; Storage Bag Option: No; Title: Door; Type: Tubular; With Mirror: No; Features: Rubber Anti-Rattle Bump Stops; Black Powder Coat Finish; Side View Mirror Mounts For Front Doors; One-Piece Design For Easy Installation; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.