Shop TRAILFX
Create Account
JRB001T; Roof Rack; 49.8 Inch x 53 Inch; 150 Pound Capacity; Textured Black; Aluminum
- Mfr # JRB001T
- Zoro # G408338412
product price:Â
$
708.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JRB001T
- Zoro #
- G408338412
- UPC #
- 880268182799
- Country of Origin
- China
Description
TrailFX JRB001T- Maximize the cargo capacity of your Jeep Wrangler JL or JT with this basket rack from TrailFX. Constructed of heavy duty powder coated aluminum this rack mounts directly to the factory hard top rain gutters and creates the extra cargo space you need for a day at the beach or a week in the woods.- Attributes: Length: 49 IN; Drilling Required: No; Finish: Powder Coated; Weight Capacity: 150 LB; Mounting Hardware Included: Yes; Bar Material: Aluminum; Bar Color: Black; Surface Width: 53 IN; Bar Shape: Flat; Bar Row Quantity: 4; Finish: Textured Electro-Coated; Length (IN): 49-13/16 Inch; Mounting Type: Gutters; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Roof Rack; Weight Capacity (LB): 150 Pound; Width (IN): 53 Inch; Features: Black Powder Coat For Durable Protection; Aluminum Construction Is Lightweight And Weather Resistant; Rated For 150 Pound Amount Of Weight; Front And Rear Wind Fairing To Reduce Wind Noise And Keep Cargo In Place; No Drill Direct Fit Brackets Mount Directly To Jeep Hard Top Rain Gutters; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.