This item is Discontinued.

This item is Discontinued.
R0007RB; Running Board; With Stainless Steel TrimExtruded Aluminum Unlighted Mounting (Discontinued)
Mfr #
R0007RB
Zoro #
G509001710
UPC # 880268113595
Country of Origin China
Category Running Boards, Nerf Bars & Steps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R0007RB
- Zoro #
- G509001710
- UPC #
- 880268113595
- Country of Origin
- China
Description
TrailFX R0007RB- TrailFX Running Boards provide a wide and flat step area for maximum grip and stability when entering or exiting your vehicle.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 200 LB; Mounting Hardware Included: No; Shape: Rectangular; Bar Material: Aluminum; Bar Color: Silver; Step Pads Included: No; Bracket Material: Aluminum; Color/ Finish: Polished; Drilling Required: No; End Cap: No; Includes Mounting Bracket: No - Order Separately; Lighted: No; Material: Aluminum; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: RUNNING BOARD Trail FX STEP BOARD TRUCK SIDE BOARD; Type: Non-Powered; Weight Capacity (LB): 200 Pound; With Plug And Play Wiring Kit: No; Features: Designed To Compliment Any Vehicle The Deluxe Running Boards Add Style Functionality And Sophistication; Wide Step Area With Full Length High Quality UV Resistant Non-Slip Surface; Heavy-Duty Extruded Aluminum Construction; Polished Marine Grade Stainless Steel Outer Trim For Long Lasting Beauty And Easy Maintenance; Engineered For Easy Installation; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.