Shop TRAILFX

TFX1214; Tonneau Cover; Hook And Loop; Lockable With Tailgate Lock; Black Vinyl

  • Mfr # TFX1214
  • Zoro # G308371762

product price: 
$
320.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFX1214
Zoro #
G308371762
UPC #
880268177351
Country of Origin
United States

Description

TrailFX TFX1214- Achieve maximum hauling flexibility with TrailFX Soft Rolling Tonneau Covers. These all weather covers offer full bed utility and easy installation and removal. Whatever you need to transport TrailFX tonneaus offer you the perfect solution whenever you need it.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Roll-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: Inside Rail; Surface Type: Smooth; Panel Quantity: 1; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Inside Bed Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: Yes; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: No; Includes Ladder Rack: No; Installation Type: Hook And Loop; Locking Type: Tailgate Handle Lock; Low Profile: Yes; Material: Vinyl; Number Of Folds: 0; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Soft Rolling-Up; With Lights: No; Features: Lightweight vinyl skin and aluminum rails offer full bed access durable bed protection and a low profile design; Velcro fastening system allows aluminum support bows to roll up with cover; Easy hook and loop installation and removal- no drilling or tools required; Operating the cover is quick and easy it rolls up and stores in seconds; Lockable using tailgate handle; Easy Installation; Specific Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.