Shop TRAILFX
Create Account
TFX5208; Tonneau Cover; Hook And Loop; Lockable With Tailgate Lock; Black Vinyl
- Mfr # TFX5208
- Zoro # G908338387
product price:Â
$
385.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFX5208
- Zoro #
- G908338387
- UPC #
- 880268190404
- Country of Origin
- United States
Description
TrailFX TFX5208- Achieve maximum hauling flexibility with TrailFX Soft Rolling Tonneau Covers. These all weather covers offer full bed utility and easy installation and removal. Whatever you need to transport TrailFX tonneaus offer you the perfect solution whenever you need it.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Roll-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 1; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black Matte; Compatible With Bed Caps: Yes; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: No; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Tailgate Handle Lock; Low Profile: Yes; Material: Vinyl; Number Of Folds: 0; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Soft Roll-Up; With Lights: No; Features: Secure Rear Latching System; Lockable Using Tailgate Handle Lock; Lightweight Vinyl Skin And Aluminum Rails Offer Full Bed Access Durable Bed Protection And A Low Profile Design; Velcro Fastening System Allows Aluminum Support Bows To Roll Up With Cover; Operating The Cover Is Quick And Easy As It Rolls Up And Stores In Minutes; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.