TFX5528; Tonneau Cover; Low Profile; 2 Riding Positions; Lockable Using Tailgate Handle
- Mfr # TFX5528
- Zoro # G809001618
product price:Â
$
996.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFX5528
- Zoro #
- G809001618
- UPC #
- 880268190497
- Country of Origin
- United States
Description
TrailFX TFX5528- Keep your belongings safe and secure when transporting them from one point to another. TrailFX Hard Folding Tonneau Covers can be used in two riding positions and allow easy access when you need it. Designed with quality materials and easy-to-operate mechanisms these covers are just as stylish as they are functional.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Gloss; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Gloss; Operation: Fold-Up; Type: Hard; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: Inside Rail; Surface Type: Textured; Panel Quantity: 3; Support Battens Included: No; Frame Color: Black; Frame Material: Aluminum; Cover Material: Fiberglass; Electric: No; Bed Side Rail Mount: Inside Bed Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Tailgate Handle Lock; Low Profile: Yes; Material: Fiberglass; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Hard Folding; With Lights: No; Features: Mounts Easily To Bed Rails Using Traditional Brackets And Slam Latches; No Drilling Required; Drain Tubes Prevent Mold And Mildew Buildup Beneath The Cover; Cover Secures Using Woven Snap-Buckle Straps; Cover Is Manufactured With A Subtle Gloss Black Textured Finish For Weather Resistance And A Sleek Look; 3-Panel Tonneau Cover Keeps Cargo Safe And Secure During Transport; Strong Fiberglass Reinforced Polymer Top Skin And Aluminum Bottom Skin Provides Lasting And Durable Protection; Choose Between 2 Riding Positions When Hauling Cargo; Fully Closed Or 2/3 Open; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.