Shop TRAILFX
See all product information
Create Account
A0046S; Step Nerf Bar; With Step Pads 3 Inch Round Bent 60 Degree Polished Stainless Steel
- Mfr # A0046S
- Zoro # G306115436
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lbs
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0046S
- Zoro #
- G306115436
- UPC #
- 880268131476
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lbs
- Number of Pieces
- 1
- Includes
- Mounting Bracket
- Mounting - Nerf Bar
- Rocker Panel
- Shape
- Round
- Drilling Required
- No
- Step Type
- With Surface Steps
- Bracket Material
- Steel
- Number Of Brackets Per Side
- 2
- End Cap Type
- Welded
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- End Style
- Curved
Description
TrailFX A0046S- The 3 Inch Stainless Steel Side Bars are made of T304 marine-grade stainless steel tubing. They are available for most popular trucks SUVs and CUVs.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Polished; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Without End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Rocker Panel Mount; Has A 300 Pounds Capacity; Single Step For Standard Cab Pickups Dual Step For 3 And 4 Door Pickups And 4 Door SUVs; Easy Bolt-On Installation For Most Applications; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.