Shop TRAILFX
See all product information
Create Account
A0054S; Step Nerf Bar; With Step Pads 3 Inch Round Bent 90 Degree Polished Stainless Steel
- Mfr # A0054S
- Zoro # G706115210
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lb
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0054S
- Zoro #
- G706115210
- UPC #
- 880268157292
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lb
- Shape
- Round
- Number of Pieces
- 2
- Mounting - Nerf Bar
- Rocker Panel
- Includes
- Mounting Bracket
- Drilling Required
- No
- Number Of Brackets Per Side
- 2
- End Style
- Curved
- End Cap Type
- Welded
- Bracket Material
- Steel
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Step Type
- With Surface Steps
Description
TrailFX A0054S- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Polished; Diameter (IN): 3 Inch; End Cap Type: Without End Caps; Material: Stainless Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Round Bent Tube; Features: Rocker Panel Mount; Constructed From Marine Grade T304 Stainless Steel; Weight Capacity Of 300 Pounds; Easy Bolt On Installation For Most Applications; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.