A0054B; Step Nerf Bar; With Step Pads 3 Inch Round Bent 90 Degree Powder Coated Black Steel
- Mfr # A0054B
- Zoro # G306115320
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Includes
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0054B
- Zoro #
- G306115320
- UPC #
- 880268157308
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Shape
- Round
- Number of Pieces
- 2
- Mounting - Nerf Bar
- Rocker Panel
- End Cap Type
- Welded
- End Style
- Curved
- Step Type
- With Surface Steps
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Drilling Required
- No
- Number Of Brackets Per Side
- 2
- Bracket Material
- Steel
Description
TrailFX A0054B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; End Cap Type: Without End Caps; Material: Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Round Bent Tube; Features: Rocker Panel Mount; Constructed From Marine Grade T304 Stainless Steel; Weight Capacity Of 300 Pounds; Easy Bolt On Installation For Most Applications; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.