This item is Discontinued.

This item is Discontinued.
With Step Pads, 3" Round Bent, Polished, Stainless Steel, Without End Caps (Discontinued)
Mfr #
A0002S
Zoro #
G106115384
UPC # 880268109482
Country of Origin China
Category Running Boards, Nerf Bars & Steps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0002S
- Zoro #
- G106115384
- UPC #
- 880268109482
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Mounting - Nerf Bar
- Frame Body Mount Bolts/ Rocker Panel
- Shape
- Round
- Number of Pieces
- 2
- Bracket Material
- Steel
- End Cap Type
- Welded
- Drilling Required
- No
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Step Type
- With Surface Steps
- Number Of Brackets Per Side
- 2
- End Style
- Curved
Description
With Step Pads; 3 Inch Round Bent; Polished; Stainless Steel; Without End Caps
- •Mount Kit Included
- •Frame Body Mount Bolts
- •Drilling Not Required
- •2 Pads On The Bar
- •30 To 60 Minute Professional Installation Time
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.